- 25/32 in Diameter
- Carbide Tipped Material
features
- >With 4 precision ground carbide tips per inch — fusion-welded to an alloy steel back — these holesaws provide an impressive combination of strength, cutting power and durability
- BAHCO® carbide holesaws are designed to quickly and cleanly cut precise holes in ceramics, bricks, slate, laminate, fiberglass and hardwood
- Equipped with vertical slots for easy core removal, carbide-tipped holesaws are available in diameters from 9/10" to 6"
- cutting depth for all holesaws is 1-1/2"
| Material | Carbide Tipped |
| Weight | 0.08 LB |
| EAN or UPC | 7311518557812 |

