- 6 in Length
- Second Cut Style
- Taper Shape
features
- File is triangular with edges tapering towards the point. Surfaces are single cut on 4-187 and double cut on 4-287. Edges are single cut. Section figures indicate the largest width of the file section
- Used for sharpening of all types of saws with fine cross toothing
| Cut Style | Second |
| Width | 3/16 in |
| Shape | Taper |
| Length | 6 in |
| Weight | 0.05 LB |
| EAN or UPC | 7311518021290 |

