
- 4 in Length
features
- >Precision hardened and anti-corrosion treated
- Slim head with tapered jaws combine easy accessibility with extra turning strength
- Measurement scale on head conveniently shows fastener size (except for 24" and 30" wrenches)
Inch/Metric | Inch |
Finish | Chrome |
Weight | 0.15 LB |
EAN or UPC | 7314150111466 |
