- 10 in Length
features
- >Precision hardened and anti-corrosion treated
- Measurement scale on head conveniently shows fastener size (except for 24" and 30" wrenches)
- Slim head with tapered jaws combine easy accessibility with extra turning strength
| Inch/Metric | Inch |
| Finish | Chrome |
| Weight | 0.97 LB |
| EAN or UPC | 7314150111497 |

