
- 12 in Length
features
- >Slim head with tapered jaws combine easy accessibility with extra turning strength
- Measurement scale on head conveniently shows fastener size (except for 24" and 30" wrenches)
- Precision hardened and anti-corrosion treated
Inch/Metric | Inch |
Finish | Black Phosphate |
Weight | 1.44 LB |
EAN or UPC | 7314155100052 |
