- 12 in Length
- 10 Teeth Per Inch
- 10 Piece
features
- >Standard (ST) Bi-Metal blades with coarse precision ground teeth are a series of flexible blades with a standard body that makes it more flexible and easy to bend into position
- The Heavy Metal blade family is designed for demanding metal cutting in thick materials
- Heavy standard (HST) Bi-Metal blades with precision ground teeth are a series of extra thick blades with a wider body that makes it more rigid and{RETURN}has a higher resistance to fracturing and bending, allowing straighter cuts
| No. of Pieces | 10 |
| Length | 12 in |
| Teeth Per Inch | 10 |
| Material | Bi-Metal |
| Weight | 0.6 LB |
| EAN or UPC | 7314150362448 |

