- 100 HP
- 230 VAC
- NEMA 0 Enclosure
| Output Current - Constant Torque | 4 A |
| Input Voltage | 230 |
| Horsepower Constant Torque | 100 hp |
| Horsepower Variable Torque | 100 hp |
| Depth | 14.4 in |
| Washdown Duty | No |
| Load Type | Constant Torque, Variable Torque |
| Inverter or Vector Duty | Vector Duty |
| Enclosure | NEMA 0 |
| Weight | 178.0 LB |
| EAN or UPC | 785398395968 |

