- 100 HP
- 460 VAC
- NEMA 0 Enclosure
| Washdown Duty | No |
| Depth | 13.6 in |
| Enclosure | NEMA 0 |
| Output Current - Constant Torque | 140 A |
| Horsepower Variable Torque | 100 hp |
| Horsepower Constant Torque | 100 hp |
| Load Type | Constant Torque, Variable Torque |
| Input Voltage | 460 |
| Output Current - Constant Torque [Max] | 140 A |
| Output Current - Variable Torque | 140 A |
| Output Current - Variable Torque [Max] | 140 A |
| Inverter or Vector Duty | Vector Duty |
| Weight | 102.0 LB |
| EAN or UPC | 785398395722 |

