- 10 HP
- 460 VAC
- NEMA 12 Enclosure
| Output Current - Variable Torque | 14.2 A |
| Horsepower Variable Torque | 10 hp |
| Output Current - Constant Torque | 14.2 A |
| Load Type | Constant Torque, Variable Torque |
| Output Current - Variable Torque [Max] | 14.2 A |
| Horsepower Constant Torque | 10 hp |
| Enclosure | NEMA 12 |
| Input Voltage | 460 |
| Washdown Duty | No |
| Inverter or Vector Duty | Vector Duty |
| Depth | 7.87 in |
| Output Current - Constant Torque [Max] | 14.2 A |
| Weight | 26.32 LB |
| EAN or UPC | 785398396149 |

