- 125 HP
- 460 VAC
- NEMA 1 Enclosure
| Output Current - Constant Torque [Max] | 210 A |
| Output Current - Constant Torque | 168 A |
| Output Current - Variable Torque [Max] | 152 A |
| Inverter or Vector Duty | Vector Duty |
| Horsepower Variable Torque | 125 hp |
| Load Type | Constant Torque, Variable Torque |
| Horsepower Constant Torque | 75 hp |
| Depth | 14.4 in |
| Washdown Duty | No |
| Output Current - Variable Torque | 122 A |
| Input Voltage | 460 |
| Enclosure | NEMA 1 |
| Weight | 380.0 LB |
| EAN or UPC | 785398395708 |

