- 15 HP
- 230 VAC
- NEMA 1 Enclosure
| Output Current - Constant Torque | 47 A |
| Load Type | Constant Torque, Variable Torque |
| Output Current - Variable Torque | 47 A |
| Inverter or Vector Duty | Vector Duty |
| Washdown Duty | No |
| Output Current - Variable Torque [Max] | 47 A |
| Depth | 9.37 in |
| Input Voltage | 230 |
| Enclosure | NEMA 1 |
| Horsepower Variable Torque | 15 hp |
| Output Current - Constant Torque [Max] | 47 A |
| Horsepower Constant Torque | 15 hp |
| Weight | 41.44 LB |
| EAN or UPC | 785398395890 |

