- 208-230 Volt, NEMA 1 Enclosure , Inverter Duty, Constant Torque (2 HP), Variable Torque (2 HP)
| Inverter or Vector Duty | Inverter Duty |
| Horsepower Variable Torque | 2 hp |
| Output Current - Variable Torque | 7.5 A |
| Output Current - Variable Torque [Max] | 7.5 A |
| Depth | 4.8 in |
| Output Current - Constant Torque | 7.5 A |
| Enclosure | NEMA 1 |
| Output Current - Constant Torque [Max] | 7.5 A |
| Washdown Duty | No |
| Load Type | Constant Torque, Variable Torque |
| Horsepower Constant Torque | 2 hp |
| Input Voltage | 230 |
| Weight | 7.98 LB |
| EAN or UPC | 785398395333 |

