- 208-230 Volt, NEMA 1 Enclosure , Inverter Duty, Constant Torque (5 HP), Variable Torque (5 HP)
| Depth | 6.25 in |
| Load Type | Constant Torque, Variable Torque |
| Output Current - Constant Torque [Max] | 14.2 A |
| Output Current - Variable Torque [Max] | 14.2 A |
| Input Voltage | 230 |
| Output Current - Constant Torque | 14.2 A |
| Washdown Duty | No |
| Horsepower Constant Torque | 5 hp |
| Enclosure | NEMA 1 |
| Output Current - Variable Torque | 14.2 A |
| Horsepower Variable Torque | 5 hp |
| Inverter or Vector Duty | Inverter Duty |
| Weight | 22.14 LB |
| EAN or UPC | 785398395340 |

