- 380-460 Volt, NEMA 1 Enclosure , Inverter Duty, Constant Torque (2 HP), Variable Torque (2 HP)
| Output Current - Constant Torque [Max] | 3.4 A |
| Load Type | Constant Torque, Variable Torque |
| Horsepower Variable Torque | 2 hp |
| Input Voltage | 460 |
| Horsepower Constant Torque | 2 hp |
| Output Current - Variable Torque | 3.4 A |
| Inverter or Vector Duty | Inverter Duty |
| Washdown Duty | No |
| Depth | 6.25 in |
| Output Current - Constant Torque | 3.4 A |
| Output Current - Variable Torque [Max] | 3.4 A |
| Enclosure | NEMA 1 |
| Weight | 14.86 LB |
| EAN or UPC | 785398143255 |

