- 380-460 Volt, NEMA 1 Enclosure , Inverter Duty, Constant Torque (15 HP), Variable Torque (15 HP)
| Input Voltage | 460 |
| Depth | 9.4 in |
| Horsepower Constant Torque | 15 hp |
| Washdown Duty | No |
| Horsepower Variable Torque | 15 hp |
| Load Type | Constant Torque, Variable Torque |
| Output Current - Constant Torque | 19.2 A |
| Output Current - Variable Torque [Max] | 19.2 A |
| Inverter or Vector Duty | Inverter Duty |
| Output Current - Constant Torque [Max] | 19.2 A |
| Output Current - Variable Torque | 19.2 A |
| Enclosure | NEMA 1 |
| Weight | 36.23 LB |
| EAN or UPC | 785398164519 |

