- 200 HP
- 460 VAC
- NEMA 1 Enclosure
| Washdown Duty | No |
| Output Current - Variable Torque [Max] | 240 A |
| Output Current - Constant Torque | 240 A |
| Horsepower Constant Torque | 200 hp |
| Output Current - Constant Torque [Max] | 240 A |
| Depth | 14.4 in |
| Enclosure | NEMA 1 |
| Output Current - Variable Torque | 240 A |
| Load Type | Constant Torque, Variable Torque |
| Inverter or Vector Duty | Vector Duty |
| Input Voltage | 460 |
| Horsepower Variable Torque | 200 hp |
| Weight | 850.0 LB |
| EAN or UPC | 785398396200 |

