- 10 HP
- 460 VAC
- IP20 Enclosure
| Output Current - Variable Torque [Max] | 16.5 A |
| Horsepower Variable Torque | 10 hp |
| Input Voltage | 460 |
| Output Current - Constant Torque | 16.5 A |
| Enclosure | IP20 |
| Horsepower Constant Torque | 7 1/2 hp |
| Inverter or Vector Duty | Vector Duty |
| Output Current - Constant Torque [Max] | 24 A |
| Load Type | Constant Torque, Variable Torque |
| Washdown Duty | No |
| Output Current - Variable Torque | 15 A |
| Depth | 200 mm |
| Weight | 25.15 LB |
| EAN or UPC | 785398179186 |

