Skip to content Skip to navigation menu
Baldor-Reliance240ET4060

240ET4060

GV3000 Series
Item #104316173
  • 10 HP
  • 460 VAC
  • IP20 Enclosure
  • w/CE Filters Installed
Baldor-Reliance240ET4060
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 HP
  • 460 VAC
  • IP20 Enclosure
  • w/CE Filters Installed
Output Current - Constant Torque 16.5 A
Depth 200 mm
Horsepower Variable Torque 10 hp
Enclosure IP20
Load Type Constant Torque, Variable Torque
Inverter or Vector Duty Vector Duty
Horsepower Constant Torque 7 1/2 hp
Washdown Duty No
Output Current - Variable Torque 15 A
Output Current - Variable Torque [Max] 16.5 A
Installed Options w/CE Filters Installed
Output Current - Constant Torque [Max] 24 A
Input Voltage 460
Weight 27.21 LB
EAN or UPC 785398181165
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison