Skip to content Skip to navigation menu
Baldor-Reliance25G4160

25G4160

GV3000 Series
Item #101484482
  • 25 HP
  • 460 VAC
  • NEMA 1 Enclosure
Baldor-Reliance25G4160
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 HP
  • 460 VAC
  • NEMA 1 Enclosure
Inverter or Vector Duty Vector Duty
Output Current - Variable Torque 27 A
Horsepower Constant Torque 20 hp
Input Voltage 460
Washdown Duty No
Depth 13.78 in
Output Current - Constant Torque 30.4 A
Enclosure NEMA 1
Load Type Constant Torque, Variable Torque
Horsepower Variable Torque 25 hp
Output Current - Constant Torque [Max] 30.4 A
Output Current - Variable Torque [Max] 27 A
Weight 38.93 LB
EAN or UPC 785398396156
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison