- 2 HP @ 230VACVAC
- Chassis Mount
- Non-Regenerative
- 240VDC Armature
| Braking Capability | No |
| Mounting Width | 8.86 in |
| Horsepower Rating | 2 hp |
| Enclosure | Chassis |
| Depth | 12.23 in |
| Series | FP3000 |
| Reversing Capability | No |
| Phase | Three Phase |
| Mounting Height | 18.23 in |
| Armature Output Current | 9 A |
| Input Voltage | 230 |
| Control Type | Non-Regenerative |
| Armature Voltage | 240 VDC |
| Maximum HP @ Voltage | 2 hp @ 230 V |
| Analog/Digital | Digital |
| Shunt Field Power Supply | 150VDC |
| Weight | 58.0 LB |
| EAN or UPC | 785398218823 |

