- 2 HP
- 230 VAC
- Nema 4 Enclosure
| Output Current - Constant Torque [Max] | 8 A |
| Washdown Duty | Yes |
| Horsepower Constant Torque | 2 hp |
| Output Current - Constant Torque | 8 A |
| Output Current - Variable Torque | 8 A |
| Output Current - Variable Torque [Max] | 8 A |
| Depth | 7.87 in |
| Load Type | Constant Torque, Variable Torque |
| Inverter or Vector Duty | Vector Duty |
| Enclosure | NEMA 4 |
| Horsepower Variable Torque | 2 hp |
| Input Voltage | 230 |
| Weight | 17.68 LB |
| EAN or UPC | 785398395821 |

