- 2 HP
- 460 VAC
- Nema 4 Enclosure
| Horsepower Constant Torque | 2 hp |
| Output Current - Constant Torque | 3.4 A |
| Output Current - Variable Torque | 3.4 A |
| Depth | 7.87 in |
| Input Voltage | 460 |
| Load Type | Constant Torque, Variable Torque |
| Inverter or Vector Duty | Vector Duty |
| Enclosure | NEMA 4 |
| Horsepower Variable Torque | 2 hp |
| Output Current - Variable Torque [Max] | 3.4 A |
| Output Current - Constant Torque [Max] | 3.4 A |
| Washdown Duty | Yes |
| Weight | 18.93 LB |
| EAN or UPC | 785398395487 |

