Skip to content Skip to navigation menu
Baldor-Reliance31ER4060

31ER4060

GV3000 Series
Item #104313072
  • 1.5 HP
  • 460 VAC
  • IP20 Enclosure
Baldor-Reliance31ER4060
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.5 HP
  • 460 VAC
  • IP20 Enclosure
Inverter or Vector Duty Vector Duty
Output Current - Constant Torque [Max] 3.1 A
Enclosure IP20
Input Voltage 460
Output Current - Constant Torque 3.1 A
Output Current - Variable Torque 2.1 A
Horsepower Constant Torque 1 hp
Depth 13.78 in
Load Type Constant Torque, Variable Torque
Washdown Duty No
Output Current - Variable Torque [Max] 2.1 A
Horsepower Variable Torque 1 1/2 hp
Weight 12.35 LB
EAN or UPC 785398179124
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison