- 40 HP @ 230VACVAC
- Chassis Mount
- Regenerative
- 240VDC Armature
| Enclosure | Chassis |
| Control Type | Regenerative |
| Braking Capability | No |
| Input Voltage | 230 |
| Armature Output Current | 146 A |
| Horsepower Rating | 40 hp |
| Phase | Three Phase |
| Analog/Digital | Digital |
| Shunt Field Power Supply | 150VDC |
| Mounting Height | 18.29 in |
| Series | FP3000 |
| Reversing Capability | Yes |
| Maximum HP @ Voltage | 40 hp @ 230 V |
| Depth | 13.46 in |
| Armature Voltage | 240 VDC |
| Mounting Width | 14.76 in |
| Weight | 122.0 LB |
| EAN or UPC | 785398188751 |

