- 50 HP
- 460 VAC
- NEMA 1 Enclosure
| Load Type | Constant Torque, Variable Torque |
| Washdown Duty | No |
| Horsepower Constant Torque | 30 hp |
| Input Voltage | 460 |
| Depth | 12.68 in |
| Output Current - Constant Torque [Max] | 90 A |
| Output Current - Variable Torque | 56 A |
| Output Current - Constant Torque | 72 A |
| Output Current - Variable Torque [Max] | 70 A |
| Enclosure | NEMA 1 |
| Inverter or Vector Duty | Vector Duty |
| Horsepower Variable Torque | 50 hp |
| Weight | 168.0 LB |
| EAN or UPC | 785398395685 |

