- 60 HP
- 230 VAC
- NEMA 0 Enclosure
| Inverter or Vector Duty | Vector Duty |
| Output Current - Variable Torque | 195 A |
| Output Current - Constant Torque | 195 A |
| Washdown Duty | No |
| Load Type | Constant Torque, Variable Torque |
| Output Current - Variable Torque [Max] | 195 A |
| Horsepower Variable Torque | 60 hp |
| Depth | 14.4 in |
| Output Current - Constant Torque [Max] | 195 A |
| Horsepower Constant Torque | 60 hp |
| Input Voltage | 230 |
| Enclosure | NEMA 0 |
| Weight | 125.0 LB |
| EAN or UPC | 785398396002 |

