- 75 HP
- 460 VAC
- NEMA 1 Enclosure
| Inverter or Vector Duty | Vector Duty |
| Horsepower Constant Torque | 50 hp |
| Output Current - Variable Torque [Max] | 89 A |
| Enclosure | NEMA 1 |
| Output Current - Variable Torque | 71 A |
| Input Voltage | 460 |
| Washdown Duty | No |
| Depth | 12.68 in |
| Output Current - Constant Torque [Max] | 116 A |
| Horsepower Variable Torque | 75 hp |
| Load Type | Constant Torque, Variable Torque |
| Output Current - Constant Torque | 93 A |
| Weight | 183.0 LB |
| EAN or UPC | 785398396187 |

