- 7.5 HP
- 460 VAC
- NEMA 12 Enclosure
| Output Current - Constant Torque | 11.1 A |
| Output Current - Variable Torque [Max] | 11.1 A |
| Output Current - Variable Torque | 11.1 A |
| Input Voltage | 460 |
| Load Type | Constant Torque, Variable Torque |
| Output Current - Constant Torque [Max] | 11.1 A |
| Horsepower Constant Torque | 7 1/2 hp |
| Washdown Duty | No |
| Horsepower Variable Torque | 7 1/2 hp |
| Inverter or Vector Duty | Vector Duty |
| Enclosure | NEMA 12 |
| Depth | 7.87 in |
| Weight | 26.76 LB |
| EAN or UPC | 785398395531 |

