- 5 HP
- 460 VAC
- NEMA 0 Enclosure
| Output Current - Variable Torque [Max] | 6.7 A |
| Enclosure | NEMA 0 |
| Horsepower Variable Torque | 5 hp |
| Horsepower Constant Torque | 3 hp |
| Output Current - Constant Torque | 8.5 A |
| Output Current - Constant Torque [Max] | 8.5 A |
| Input Voltage | 460 |
| Output Current - Variable Torque | 6.7 A |
| Load Type | Constant Torque, Variable Torque |
| Washdown Duty | No |
| Depth | 200 mm |
| Inverter or Vector Duty | Vector Duty |
| Weight | 12.61 LB |
| EAN or UPC | 785398395982 |

