- 5 HP
- 460 VAC
- NEMA 0 Enclosure
- w/CE Filters Installed
| Output Current - Constant Torque | 8.5 A |
| Washdown Duty | No |
| Installed Options | w/CE Filters Installed |
| Input Voltage | 460 |
| Inverter or Vector Duty | Vector Duty |
| Output Current - Constant Torque [Max] | 8.5 A |
| Horsepower Constant Torque | 3 hp |
| Load Type | Constant Torque, Variable Torque |
| Output Current - Variable Torque [Max] | 6.7 A |
| Depth | 200 mm |
| Horsepower Variable Torque | 5 hp |
| Enclosure | NEMA 0 |
| Output Current - Variable Torque | 6.7 A |
| Weight | 15.02 LB |
| EAN or UPC | 785398181196 |

