- Brake Coil Voltage @ 60 Hz: 115/230V
- Brake Torque: 6 Foot Pounds
description
- These disc brake kits are designed to add to standard TEFC AC motors and gearmotors for holding and stopping applications. These brake kits fit standard 56 through 145T frame motors. Not available for XT, EMT, easy clean, and explosion-proof motors.
features
- Rugged die-cast fan shroud brake adapter wedges and bolts to end shield
- Double ball pivot mechanism with full floating armature eliminates premature field adjustment necessary for reducing magnet misalignment and noise
- Spring set, magnetic release, direct acting mechanism
- External manual release lever will rotate in 90° increments
- Totally enclosed construction protects internal parts
- Torque adjustable from full rated torque down to 50%
- Single phase coils
| Brake Coil Voltage (60 Hz) | 115/230 |
| Brake Torque | 6 ft lb |
| Weight | 11.82 LB |
| EAN or UPC | 785398124148 |

