- 40 hp
- 1200 rpm
- 60 Hz
- 460 Volt
- 3 Phase
applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
features
- Approved by major USA automobile manufacturers
- Cast iron construction
- Relubricatable double shield ball bearings
- Shaft slinger on both ends of motor
- Stainless steel nameplate
- Epoxy paint
- Meets automotive requirements for sound power levels
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| RPM | 1200 rpm |
| Frame | 404U |
| Voltage | 460 |
| Open End Bearing | 6313 |
| Brake Feature | No |
| Poles | 6 |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load Amps | 47 |
| Full Load Pf | 86 |
| Mounting | Rigid Base |
| Rotation | R |
| Design | B |
| Full Load rpm | 1180 rpm |
| Washdown Duty | No |
| Phase | Three Phase |
| Efficiency Group | Standard Efficient |
| Service Factor | 1 |
| Drive End Bearing | 6316 |
| Full Load Efficiency | 92.4 % |
| Epact Nominal Full Load Efficiency | 93 % |
| Voltage Rating | 460 |
| Hz | 60 Hz |
| Motor Shaft Size | 2 3/8 in |
| Mounting Style | F-1 |
| Motor Application | Automotive Duty |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Length | 7 1/8 in |
| Weight | 931.0 LB |

