- 115 Volt Single Phase Input, 90 Volt DC Armature Voltage, NEMA 1 Enclosure
| Control Type | Non-Regenerative |
| Maximum HP @ Voltage | 1/15 hp @ 115 V |
| Reversing Capability | Yes |
| Shunt Field Power Supply | N/A |
| Series | BC |
| Horsepower Rating | 1/15 hp |
| Input Voltage | 115 |
| Armature Output Current | 1 A |
| Braking Capability | No |
| Enclosure | NEMA 1 |
| Phase | Single Phase |
| Analog/Digital | Analog |
| Armature Voltage | 90 VDC |
| Weight | 5.0 LB |
| EAN or UPC | 781568291665 |

