- 460 Input Voltage
- Three Phase
- 500 VDC Armature Voltage
- Open Enclosure
- 150 hp @ 460 V
compliances
- 0
options
- DC tach interface
- Field power supply
- High resolution analog input
- Isolated encoder
- Isolated input
- Master pulse follower
- Pneumatic in/relay out
- Resolver input
- RS232
- RS422/RS485
| RefPicture | BC20 |
| Armature Voltage | 500 VDC |
| Mounting Width | 10 1/4 in |
| Control Type | Non-Regenerative |
| Horsepower Rating | 150 hp |
| Maximum HP @ Voltage | 150 hp @ 460 V |
| Cooling Type | Convection |
| Depth | 9.87 in |
| Enclosure | Open |
| Mult. Sym. | A1 |
| Phase | Three Phase |
| Armature Output Current [Max] | 540 A |
| Series | 19H |
| Braking Capability | No |
| Analog/Digital | Digital |
| Armature Output Current | 270 A |
| Input Voltage | 460 |
| Reversing Capability | Yes |
| Mounting Height | 24.65 in |
| Weight | 75.0 LB |
| EAN or UPC | 781568199046 |

