Skip to content Skip to navigation menu
Series 29D One-Way SCR Control (Digital)

BC29D7A500-CO1

Series 29D One-Way SCR Control (Digital)
Item #102955989
  • 230/460 Input Voltage
  • Three Phase
  • 240 VDC/500 VDC Armature Voltage
  • Open Enclosure
  • 150 hp @ 230 V, 300 hp @ 460 V
  • Digital
  • Non-Regenerative
+ Show More + Show Less
Series 29D One-Way SCR Control (Digital)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 230/460 Input Voltage
  • Three Phase
  • 240 VDC/500 VDC Armature Voltage
  • Open Enclosure
  • 150 hp @ 230 V, 300 hp @ 460 V

compliances

  • 0

options

  • DC tach interface
  • Field power supply
  • Isolated encoder
  • RS422/RS485
Control Type Non-Regenerative
Maximum HP @ Voltage 150 hp @ 230 V, 300 hp @ 460 V
Braking Capability No
Armature Voltage 240 VDC, 500 VDC
Phase Three Phase
Cooling Type Forced Air
RefPicture BC29
Horsepower Rating 150 hp, 300 hp
Input Voltage 230, 460
Enclosure Open
Armature Output Current 500 A
Analog/Digital Digital
Depth 14.2 in
Weight 116.0 LB
EAN or UPC 781568621318
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison