- 2000 RPM
- 300 V Bus
- 205 lb/in Continuous Stall Torque
- 17.60 A Continuous Stall Amps
- 0.01380 Inertia
applications
- Material handling, X-Y positioning, textile machines, packaging equipment, machine tool equipment, factory automation and more
| Bus Volts | 300 V |
| Continuous Stall Torque | 205 lb/in |
| Series | A-Series (Low Inertia) |
| Continuous Stall Amps | 17.6 A |
| Speed (RPM) | 2000 |
| Inertia (Inch Pounds per Second²) | 0.0138 |
| Installed Options | N/A |
| Weight | 50.0 LB |

