- 2000 RPM
- 300 V Bus
- 52.5 lb/in Continuous Stall Torque
- 4.78 A Continuous Stall Amps
- 0.01880 Inertia
applications
- Material handling, X-Y positioning, textile machines, packaging equipment, machine tool equipment, factory automation and more
| Installed Options | N/A |
| Speed (RPM) | 2000 |
| Inertia (Inch Pounds per Second²) | 0.0188 |
| Continuous Stall Torque | 52.5 lb/in |
| Peak Current | 12.2 |
| Continuous Stall Amps | 4.78 A |
| Voltage Constant | 89.15 V |
| Series | B-Series (Standard Inertia) |
| Bus Volts | 300 V |
| RefPicture | BSM100 |
| Peak Torque | 159.3 (18) |
| Poles | 8 |
| Weight | 37.478 LB |
| EAN or UPC | 781568193099 |

