- 4000 RPM
- 300 V Bus
- 13 lb/in Continuous Stall Torque
- 2.10 A Continuous Stall Amps
- 0.00036 Inertia
| Installed Options | N/A |
| Peak Torque | 52.038 (5.88) |
| Voltage Constant | 44.6 V |
| Continuous Stall Amps | 2.1 A |
| Series | A-Series (Low Inertia) |
| Peak Current | 7.97 |
| Inertia (Inch Pounds per Second²) | 0.00036 |
| Poles | 4 |
| RefPicture | BSM60 |
| Continuous Stall Torque | 13 lb/in |
| Bus Volts | 300 V |
| Speed (RPM) | 4000 |
| Weight | 6.0 LB |
| EAN or UPC | 781568192986 |

