- 6000 RPM
- 200 V Bus
- 13 lb/in Continuous Stall Torque
- 4.23 A Continuous Stall Amps
- 0.00034 Inertia
| Bus Volts | 200 V |
| Peak Torque | 52.038 (5.88) |
| RefPicture | BSM60 |
| Installed Options | N/A |
| Continuous Stall Torque | 13 lb/in |
| Peak Current | 15.23 |
| Inertia (Inch Pounds per Second²) | 0.00034 |
| Voltage Constant | 23.35 V |
| Speed (RPM) | 6000 |
| Continuous Stall Amps | 4.23 A |
| Series | N-Series (Low Inertia, High Torque) |
| Poles | 4 |
| Weight | 7.0 LB |
| EAN or UPC | 781568293393 |

