- 4000 RPM
- 300 V Bus
- 14.6 lb/in Continuous Stall Torque
- 2.21 A Continuous Stall Amps
- 0.00093 Inertia
applications
- Material handling, X-Y positioning, textile machines, packaging equipment, machine tool equipment, factory automation and more
| Continuous Stall Torque | 14.6 lb/in |
| Series | A-Series (Low Inertia) |
| Voltage Constant | 47.4 V |
| Peak Torque | 58.41 (6.6) |
| RefPicture | BSM80 |
| Poles | 4 |
| Speed (RPM) | 4000 |
| Bus Volts | 300 V |
| Continuous Stall Amps | 2.21 A |
| Peak Current | 8.42 |
| Installed Options | N/A |
| Inertia (Inch Pounds per Second²) | 0.00093 |
| Weight | 12.0 LB |
| EAN or UPC | 781568193006 |

