- 4000 RPM
- 300 V Bus
- 28.3 lb/in Continuous Stall Torque
- 4.30 A Continuous Stall Amps
- 0.00189 Inertia
applications
- Material handling, X-Y positioning, textile machines, packaging equipment, machine tool equipment, factory automation and more
| Continuous Stall Amps | 4.3 A |
| Inertia (Inch Pounds per Second²) | 0.00189 |
| Installed Options | N/A |
| Continuous Stall Torque | 28.3 lb/in |
| Bus Volts | 300 V |
| Series | A-Series (Low Inertia) |
| Speed (RPM) | 4000 |
| Weight | 50.0 LB |

