- 4000 RPM
- 300 V Bus
- 14.6 lb/in Continuous Stall Torque
- 2.14 A Continuous Stall Amps
- 0.00081 Inertia
| Inertia (Inch Pounds per Second²) | 0.00081 |
| Continuous Stall Torque | 14.6 lb/in |
| Peak Torque | 58.41 (6.6) |
| Installed Options | N/A |
| Voltage Constant | 51.88 V |
| Peak Current | 7.69 |
| Continuous Stall Amps | 2.14 A |
| Series | N-Series (Low Inertia, High Torque) |
| Speed (RPM) | 4000 |
| Bus Volts | 300 V |
| Poles | 4 |
| RefPicture | BSM80 |
| Weight | 9.0 LB |
| EAN or UPC | 781568293485 |

