- 1200 RPM
- 300 V Bus
- 38 lb/in Continuous Stall Torque
- 2.08 A Continuous Stall Amps
- 0.00790 Inertia
applications
- Material handling, X-Y positioning, textile machines, packaging equipment, machine tool equipment, factory automation and more
| Continuous Stall Torque | 38 lb/in |
| Peak Torque | 114.165 (12.9) |
| Inertia (Inch Pounds per Second²) | 0.0079 |
| Speed (RPM) | 1200 |
| Installed Options | N/A |
| Series | B-Series (Standard Inertia) |
| Poles | 8 |
| Voltage Constant | 146.76 V |
| Continuous Stall Amps | 2.08 A |
| RefPicture | BSM90 |
| Bus Volts | 300 V |
| Peak Current | 5.32 |
| Weight | 32.78 LB |
| EAN or UPC | 781568293553 |

