- 3 hp
- 1750 rpm
- C-Face - With Base
- XPFC - Explosion Proof Fan Cooled
- 215CY Frame
applications
- Conveyors, printing, textile equipment, machine tools and other equipment requiring variable speeds with constant torque
features
- TEFC enclosure, shunt wound, Class F insulation
- Designed for use with NEMA TYPE K SCR control 20:1 constant torque speed range (except where noted)
- NEMA C-face and removable base (except on explosion-proof models)
- NEMA 182 and larger have a thermostat (normally-closed contracts) on the field winding
- No dual mounting base holes on 35D or 91D type
| Mounting | C-Face - With Base |
| Dwg_Suffix | C |
| Enclosure | XPFC |
| Blower No. | N/A |
| BALD Family Names | Explosion Proof |
| Remarks | SCR Drive Motor |
| Drawing | 29LY2051 |
| Mounting Style | F-2 |
| Washdown Duty | No |
| Open End Bearing | 6306 |
| Recommened Tachometer Kit | N/A |
| Frame | 215CY |
| Armature Amps Full Load | 14.5 A |
| Field Voltage | 180A/200/100F |
| Base Speed | 1800 rpm |
| Armature Voltage | 180 |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Winding | Shunt Wound |
| RPM Type | 3 |
| Insulation | A |
| Service Factor | 1 |
| Recommended Control | BC142 |
| Motor Shaft Size | 1 1/8 in |
| Mult. Sym. | L1 |
| Type | X7544D |
| RefPicture | CDPX |
| Motor Application | General Purpose, Explosion Proof |
| Field Amps Full Load | 0.4/0.8 |
| Motor Shaft Length | 2 3/4 in |
| Field Weakened rpm | 1750 rpm |
| Drive End Bearing | 6306 |
| Weight | 259.0 LB |
| EAN or UPC | 781568125083 |

