- Crusher Duty Motor
- 350 hp
- 1785 rpm
- 460 Volts
- 60 Hz
applications
- crusher
| Mounting | Rigid Base |
| Efficiency Group | Standard Efficient |
| Voltage Rating | 460 |
| Full Load Amps | 404 |
| Motor Application | Crusher Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Bearing Type | Roller Bearing |
| Frame Material | Cast Iron |
| BALD Family Names | Severe Duty |
| Voltage | 460 |
| RPM | 1785 rpm |
| Frame | 449T |
| Torque Rating | 1029 ft lb |
| Useable at 208V | No |
| Design | C |
| Brake Feature | No |
| Epact Nominal Full Load Efficiency | 95.8 % |
| Phase | Three Phase |
| Hz | 60 Hz |
| Weight | 2925.0 LB |
| EAN or UPC | 781568462324 |

