Skip to content Skip to navigation menu
460 Volt SmartMotor® Washdown Duty AC Motor

CWDSM3714T-4

460 Volt SmartMotor® Washdown Duty AC Motor
Item #102670427
  • 10 HP, 1800 RPM, 60 Hertz, 460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (With Base), 215TC Frame, 1.0 SF
460 Volt SmartMotor® Washdown Duty AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 HP, 1800 RPM, 60 Hertz, 460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (With Base), 215TC Frame, 1.0 SF

applications

  • Variable Torque
  • Constant torque
  • Constant horsepower

features

  • Premium efficiency motor design
  • Dynamic braking built-in
  • Optional setup and operate from 32 character English display keypad (Order separately)
  • NEMA 4 enclosure

caution

  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Voltage Rating 460
Poles 4
C Dimension 20.52 in
Voltage 460
Efficiency Group Standard Efficient
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Motor Shaft Length 3 3/8 in
Washdown Duty Yes
RPM 1800 rpm
Mounting C-Face - With Base
Full Load Efficiency N/A
Brake Feature No
Frame 215TC
Design B
Hz 60 Hz
Motor Application Washdown Duty
Phase Three Phase
Service Factor 1
Frame Material Epoxy Coated
Enclosure TEFC
Motor Shaft Size 1 3/8 in
Frame Size 210TC
Mounting Style F-1
Full Load rpm 1760 rpm
Weight 187.0 LB
EAN or UPC 781568216279
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison