- 50 Amp
- Open/Panel Enclosure
- Analog
- Definite Purpose Starter
applications
- Use with existing or new magnetic starter
- Excellent for retrofit on cranes, conveyors or fans
- Can be used on single speed, multispeed and reversing applications
- Excellent for soft starting windmilling fans and soft plug reversing
features
- Two adjustable starting torque settings for reversing or two speed applications
- Adjustable ramp time from 2 to 30 seconds
compliances
- 0
| Control Type | Definite Purpose Starter |
| Cooling Type | Forced Air |
| RefPicture | D70 |
| Maximum HP @ Voltage | 15 hp @ 208 V, 15 hp @ 230 V, 30 hp @ 460 V |
| DC Injection Braking | No |
| Hz | 60 Hz, 50 Hz |
| Enclosure | Panel |
| Analog/Digital | Analog |
| Voltage Rating | 460, 230, 208 |
| Depth | 8.63 in |
| Phase | Three Phase |
| Amp Size | 50 A |
| Mult. Sym. | E7 |
| Winding | Permanent Magnet |
| Weight | 29.0 LB |
| EAN or UPC | 781568295304 |

