Skip to content Skip to navigation menu
DC3N DC Drive

DC3N-12D-00-010-AN

DC3N DC Drive
Item #101456720
  • 1/2 hp @ 115 VAC
  • 1 hp @ 230 VAC
  • Open
  • Analog
  • Non Regen DC Drive
DC3N DC Drive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 hp @ 115 VAC
  • 1 hp @ 230 VAC
  • Open
  • Analog
  • Non Regen DC Drive

description

  • Simple, cost-effective, nonregenerative, single phase DC drive.1/2 to 2 hp dual rated for 115 and 230 V as standard (90 VDC or 180 VDC armature output).
  • DC3 drives are available in both plate-style chassis designs, as well as NEMA 1 and NEMA 4X/12 enclosed designs, making it easy to find a model that will meet your application needs

features

  • Incorporates a full-wave SCR bridge design for optimal AC to DC conversion
  • Designed with surface-mounted components allowing for compact designs as well as improved field reliability
  • On-board LEDs for diagnostics:
  • Power on indication
  • Current/torque limit indication
  • Door-mounted operator devices (enclosed versions):
  • Power-on/power-off selector switch and power-on indication light
  • Speed potentiometer
  • Fused AC line input connections (enclosed versions)
  • Extended motor operating life due to reduced heat buildup at the motor

compliances

  • 0
Armature Output Current 5 A
Mounting Height 1.75 in
Maximum HP @ Voltage 1/2 hp @ 115 V, 1 hp @ 230 V
Braking Capability No
Depth 1.6 in
Phase Single Phase
Reversing Capability No
Armature Voltage 90/180 VDC
Horsepower Rating 1/8 - 1 hp
Analog/Digital Analog
Enclosure Open
Mounting Width 3.8 in
Input Voltage 115, 230
Control Type Non-Regenerative
Series DC3N
Weight 0.9 LB
EAN or UPC 785398237015
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison