Skip to content Skip to navigation menu
Super-E® Premium Efficient 575 Volt IEEE 841 Mill & Chemical Duty AC Motor

ECP84410T-5

Super-E® Premium Efficient 575 Volt IEEE 841 Mill & Chemical Duty AC Motor
Item #101003740
  • 125 hp
  • 1800 rpm
  • 60 Hz
  • 575 V
  • Three Phase
  • TEFC - Totally Enclosed Fan Cooled
  • 444T Frame
  • Rigid Base
  • 1.15 Service Factor
  • F-1 Mounting Style
  • Premium Efficient
  • Mill & Chemical Duty, 575 V
+ Show More + Show Less
Super-E® Premium Efficient 575 Volt IEEE 841 Mill & Chemical Duty AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NEMA PremiumNEMA Premium
  • 125 hp
  • 1800 rpm
  • 60 Hz
  • 575 V
  • Three Phase

applications

  • Installations requiring premium efficient motors manufactured and tested to rigid standards for severe-duty service
  • Petrochemical
  • Pulp and paper plants
  • Mines

features

  • Premium efficiency copper windings using Baldor ISR® (Inverter Spike Resistant®) magnet wire
  • Inpro Seal® on fan and drive end shaft extensions
  • Two-part yellow epoxy oxide primer (inside and outside)
  • Gray epoxy paint and corrosion-resistant hardware
  • Reduced noise, vibration and mechanical tolerances
  • final test and vibration results shipped with motor
  • Five-year warranty

compliances

  • 0
Efficiency Group Premium Efficient
Poles 4
Brake Feature No
Drive End Bearing 6319
Voltage Rating 575
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Mounting Style F-1
Voltage 575
Motor Shaft Size 3 3/8 in
Full Load Amps 111.5
VoltCode H
RefPicture CRUSH
Open End Bearing 6314
Hz 60 Hz
Mounting Rigid Base
Motor Shaft Length 8 1/2 in
Product Line RG
Frame 444T
Mult. Sym. D3
Service Factor 1.15
Washdown Duty No
Full Load Efficiency 95.4 %
RPM 1800 rpm
Motor Application Mill & Chemical
Full Load Pf 88
Design B
Type 1876M
Rotation R
Useable at 208V No
Full Load rpm 1780 rpm
Frame Size Shaft Input, Not a C-Face
Frame Material Cast Iron
Enclosure TEFC
BALD Family Names Premium Efficient, Nema Premium™, Severe Duty
Phase Three Phase
Weight 1802.0 LB
EAN or UPC 781568608265
  • NEMA PremiumNEMA Premium
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison