20 HP, 3600 RPM, 60 Hertz, 575 Volt, Three Phase, ODP - Open Drip Proof, C-Face (With Base), 254JM Frame, 1.15 SF
applications
Where continuous- or frequent-duty is required
Circulating fluids
Transferring fluids
Commercial and industrial water pumps
features
Oversized ball bearings
Locked drive end construction
Class F insulation
1.15 service factor
Low loss, electrical grade lamination steel
ISR® magnet wire
Three-year warranty
caution
Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Drive End Bearing
6309
Mult. Sym.
L1
Phase
Three Phase
Hz
60 Hz
BALD Family Names
Premium Efficient, Pump Motor, Nema Premium™
Mounting
Rigid Base
Mounting Style
F-1
Enclosure
OPSB
VoltCode
H
Frame Material
Steel
Product Line
RG
Voltage Rating
575
RefPicture
EJMM
Design
B
C Dimension
23.19 in
Full Load Pf
90
Service Factor
1.15
Frame
254JM
Efficiency Group
Standard Efficient
Washdown Duty
No
Rotation
R
RPM
3600 rpm
Open End Bearing
6208
Full Load rpm
3510 rpm
Voltage
575
Poles
2
Full Load Amps
18.1
Type
3932M
Enclosure Designation
OPSB - Open Slotted Band
Useable at 208V
No
Motor Application
Pump Duty
Full Load Efficiency
92.4 %
Brake Feature
No
Weight
186.0 LB
EAN or UPC
781568138144
We're here for you
with Service Centers across the country - We have your back